Shop All Low Voltage Thermostats
Robertshaw
Digital Wall Thermostat, White, 1" D
Mfr # RS9210
Zoro # G701701838
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 to 30V AC
- Dual Transformer Compatible Yes
- Temporary Temperature Hold Yes
- Low Battery Indicator Yes
- Includes Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # RS9210
- Zoro # G701701838
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Height | 3 13/16 in |
Overall Width | 4 11/16 in |
Screen Height | 4 5/8 in |
Overall Depth | 1 in |
Digit Size | Large/Easy Read |
Screen Width | 4 5/8 in |
Description
Digital Wall Thermostat, Terminal Designations B, C, G, O, R, W/E, W2, Y, Display Type Digital, Key Pad Lockout No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting No, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- DAYTON Switch Knob (VE2RDZ2SKG)
- OPTIPURE WATER FILTER SYSTEMS Cartridge, Water Filter(S5-20B) (S5-20B)
- ROBERTSHAW Rs1010 24V/Millivolt Digital (RS1010)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- ROBERTSHAW Low Voltage Mechanical Thermostat, SPST (9204H)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- EMERSON THERMOSTATS SENSI WIFI THERMOSTAT (ST75)
- Robertshaw Thermostats