Shop All Low Voltage Thermostats
Robertshaw
Digital Wall Thermostat, White, 1" D
Mfr # RS9110T
Zoro # G501701861
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 to 30V AC
- Dual Transformer Compatible Yes
- Terminal Designations B, C, G, O, RC, RH, W, Y
- Stages 1H/1C
- Battery Backup Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # RS9110T
- Zoro # G501701861
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Height | 3 13/16 in |
Overall Width | 4 11/16 in |
Screen Width | 8 3/4 in |
Screen Height | 8 3/4 in |
Digit Size | Large/Easy Read |
Overall Depth | 1 in |
Description
Digital Wall Thermostat, Terminal Designations B, C, G, O, RC, RH, W, Y, Display Type Digital, Key Pad Lockout Yes, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16 (33E932)
- DAYTON Guard 24" (2ATB9)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- AIR HANDLER 17x27x1 Synthetic Pleated Air Filter, MERV 7 (21C092)
- ROBERTSHAW Digital Wall Thermostat, White, Plastic (RS8110)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- ROBERTSHAW Rs1010 24V/Millivolt Digital (RS1010)
- ROBERTSHAW Digital Wall Thermostat, Non-Programmable (RS8210)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- WHITE-RODGERS WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F87U-42WF)
- Robertshaw Thermostats