Shop All Fan Parts
Robertshaw
Dial, 200Deg. to 400Deg.F
Mfr # 4590-498
Zoro # G2948779
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Thermostats
- Includes 6 Overlays
- Features Temperature Range: 200F to 400F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 4590-498
- Zoro # G2948779
- UPC # 662013281410
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | Electric Thermostats |
Item | Dial, 200 Degrees to 400 Degrees F |
Includes | 6 Overlays |
Features | Temperature Range: 200F to 400F |
Description
Dial, 200 Degrees to 400 Degrees F, Includes 6 Overlays
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Insert (4008779)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Wood And (70619)
- ROBERTSHAW Gas Thermostat Knob (4590-188)
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- ROBERTSHAW Electric Infinite Switch (5502-451M)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- MARATHON MOTORS Replacement Motor (RP1107F)
- Robertshaw Fan Parts