Shop All Furnace and Heater Parts
Robertshaw
Dehumidistat 20 - 80 Vertical 120V
Mfr # J10-810
Zoro # G7527200
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Humidity Monitoring and Control
- Includes Brushed Finish Dial Plate
- Contact Form SPST
- Humidifier Control Compatibility Humidifier Control Compatible
- Humidity Differential 5% to 15%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # J10-810
- Zoro # G7527200
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Dehumidistat |
Application | Humidity Monitoring and Control |
Includes | Brushed Finish Dial Plate |
Contact Form | SPST |
Humidifier Control Compatibility | Humidifier Control Compatible |
Humidity Differential | 5% to 15% |
Control Range | 20% to 80% |
Series | J10 |
Input Voltage | 24/60V AC |
Housing Material | Plastic |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Product Type | Humidity Controller |
Maximum Operating Temperature | 140 Degrees F |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Not Included |
Description
Dehumidistat, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 20 Percent to 80 Percent, Humidity Differential 5 Percent to 15 Percent, Input Voltage 24/60V AC, Switch Action Not Applicable, Contact Form SPST, Current Rating Not Applicable, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- ROBERTSHAW Gas Pilot (1830-491)
- ROBERTSHAW Electric Limit Control (5225-059)
- ROBERTSHAW Infinite Switch (5502-136M)
- ROBERTSHAW 1980-072 72" Thermocouple-30Mv (1980-072)
- ROBERTSHAW Gas Safety Valve, Oven (1720-005)
- ROBERTSHAW Infinite Control Switch, Includes: Universal Mounting Hardware (5500-203M)
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- Robertshaw Furnace and Heater Parts