Shop All Ignition Systems and Components
This Product is Discontinued
Robertshaw
Cooking Control, High Temp Limit (Discontinued)
Mfr # 5225-010
Zoro # G1534206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Auto Reset
- Agency Compliance CSA
- Capillary Length 60 in
- For Use With Broaster AB-6962, Vulcan-Heat 110-840-2 and 410840-2
- Type High Temperature Limit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5225-010
- Zoro # G1534206
- UPC # 662013232931
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 60 in |
Bulb Size | 3/16 in X 4-7/8 in |
Capillary Tube Length | 60 in |
Details
Includes | Auto Reset |
Agency Compliance | CSA |
For Use With | Broaster AB-6962, Vulcan-Heat 110-840-2 and 410840-2 |
Type | High Temperature Limit |
Replaces | LCC-36-060-00-00 |
Voltage | 125/250/480V AC |
Item | Electric Thermostat |
Temp. Range | 450 |
Standards | CSA Certified, UL |
OEM Replacement Part Number | 00-410840-00001, 110840-2, 15-392, 2300-600, 23293, 410840-2, 419670-2, 5225-039, 9991-662, AB-6753, AB-6962, AB6752, F16-628, G019, H-122, LCC-36-030-00-00, LCC-36-060-00-00, LCC-70-048-00-00, LCC360600000, LCC820240000 |
Product Type | Electric Thermostat |
Compatible with Manufacturer Model Number | 110-840-2, 410840-2, AB-6962 |
Input Voltage | 125 to 480V AC, 24V AC, 250V AC |
Application | Commercial |
Maximum Control Temperature | 450 Degrees F |
Compatible with Brand | American Catering, Amf-Wyott, Broaster, Cleveland/Range, Consolidated Communications, Hobart, Johnstone Supply, Motion Technology, Robertshaw, Uni-Line, Vulcan Hart/PMI |
Compatible Manufacturer Part Number | 110-840-2, 410840-2, AB-6962 |
Compatible Manufacturer Model Number | 110-840-2, 410840-2, AB-6962 |
For Use with Mfr. Model Number | 110-840-2, 410840-2, AB-6962 |
For Use With Mfr. Model Number | 110-840-2, 410840-2, AB-6962 |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Compatible with Brand American Catering, Amf-Wyott, Broaster, Cleveland/Range, Consolidated Communications, Hobart, Johnstone Supply, Motion Technology, Robertshaw, Uni-Line, Vulcan Hart/PMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.