Shop All Gas Valves
Robertshaw
Combination Gas Valve
Mfr # 700-504
Zoro # G5373076
product price: $197.79
/ea
Free Shipping & Returns
$197.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250mv to 750mv
- For Use With Millivolt Diaphragm/Solenoid Gas Valve
- Includes Coaxial Thermopile, 2 Lead Thermopile
- Type 1/2 in 3/4 in 1/2 in 3.5 in W.C. NAT. GAS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 700-504
- Zoro # G5373076
- UPC # 662013632847
- Country of Origin Mexico
- Category Gas Valves
Details
Voltage | 250mv to 750mv |
For Use With | Millivolt Diaphragm/Solenoid Gas Valve |
Item | Combination Gas Valve |
Includes | Coaxial Thermopile, 2 Lead Thermopile |
Type | 1/2 in 3/4 in 1/2 in 3.5 in W.C. NAT. GAS |
Description
Combination Gas Valve, Type 1/2 in 3/4 in 1/2 in 3.5 in W.C. NAT. GAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97012030)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- ROBERTSHAW Gas Valve Combination (700-056)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- ROBERTSHAW Gas Valve (700-426)
- ROBERTSHAW Gas Valve (710-203)
- ROBERTSHAW Gas Valve (700-886)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- Robertshaw Gas Valves