Shop All Gas Valves
Robertshaw
Combination Gas Valve 120VAC
Mfr # 700-470
Zoro # G8024457
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reduce Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 700-470
- Zoro # G8024457
- UPC # 662013632632
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Combination Gas Valve 120VAC |
Includes | Reduce Bushings |
Description
Combination Gas Valve 120VAC, Includes Reduce Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO WALLMOUNT FAN OSC 18 in. W (M18950)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x12" (110-712-001)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0346)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- ROBERTSHAW 700-504 1/2" X 3/4" Millivolt (700-504)
- ROBERTSHAW 700-406 24V 3/4" X 3/4" Standing (700-406)
- ROBERTSHAW Combination Gas Valve (700-503)
- ROBERTSHAW Gas Valve (700-424)
- HONEYWELL Vr8304H4503 24V Dual Main Gas (VR8304H450)
- Robertshaw Gas Valves