Shop All Heat Pump Reversing Valves and Coils
Robertshaw
Coilfor4Wayrevvalve Blue 277Vac
Mfr # LDK-510000-070
Zoro # G7527270
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- For Use With 4-Way Reversing Valves
- Includes Wiring Harness
- Duty Cycle Continuous
- Wattage @ 60 Hz 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # LDK-510000-070
- Zoro # G7527270
- Country of Origin Mexico
- Category Heat Pump Reversing Valves and Coils
Dimensions
Lead Length | 4 ft |
Details
Item | Heat Pump Solenoid Coil |
Voltage | 277V AC |
For Use With | 4-Way Reversing Valves |
Includes | Wiring Harness |
Duty Cycle | Continuous |
Wattage @ 60 Hz | 4 W |
Compatible Brand | Ranco |
Compatible Series | V0, V1, V10, V12, V2, V3, V6 |
Encapsulated Coil | Encapsulated |
Wattage @ 50 Hz | 5 W |
Description
Heat Pump Solenoid Coil, Compatible Brand Ranco, Compatible Grainger Part Number 5AV32, 5AV33, 5AV34, 5AV35, 5AV36, 5AV37, Compatible Series V0, V1, V10, V12, V2, V3, V6, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With 4-Way Reversing Valves, Includes Wiring Harness, Lead Length 4 ft, Voltage 277V AC, Wattage @ 50 Hz 5 W, Wattage @ 60 Hz 4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (HDH 30)
- YORK Reversing Valve, 24V, 6W with Wire Harness (S1-025-33379-003)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- BERKO MARLEY ENGINEERING PRODUCTS Contactor24V Coil 2P 20Amp Cont (5018-0003-000)
- GOODMAN 0130P00022 Coil, Rev, Valve, (0130P00022)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- GOODMAN 0151R00067S Reversing Valve (0151R00067)
- PARKER R23Mm, 120V N/C Coil (75740)
- Robertshaw Heat Pump Reversing Valves and Coils