Shop All Furnace and Heater Parts
Robertshaw
Aluminum Tubing 1/4 In., 50 ft.
Mfr # 11-193
Zoro # G8426871
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigeration Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 11-193
- Zoro # G8426871
- UPC # 662013733858
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Aluminum Tubing 1/4" dia.,50 ft. |
For Use With | Refrigeration Applications |
Description
Aluminum Tubing 1/4 In. dia.,50 ft., For Use With Refrigeration Applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L (GR60SPBGP10GA24)
- DUPONT Pleated Air Filter, 17" x 22" x 1", 4 Pack (KC17X22X1_4)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- ROBERTSHAW J10-809W White 24V Spdt Wall (J10-809W)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- ROBERTSHAW Flame Sensor Assembly (10-760)
- ROBERTSHAW Ignitor, 24V Low Voltage (780-502)
- ROBERTSHAW Dehumidistat 20 - 80 Vertical 120V (J10-810)
- ROBERTSHAW Junction Block Adapter (1922-001)
- REZNOR Ventor Motor (1012961)
- Robertshaw Furnace and Heater Parts