Shop All Temperature Controllers
Robertshaw
-30/220F, SPDT, 24V, 0-10vOutput
Mfr # ETC-112100-000
Zoro # G709587083
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -30°F to 220°F (-34°C to 104°C)
- Differential 1°F to 30°F (1°C to 16°C)
- Number of Stages One
- Enclosure NEMA 1
- Ambient Humidity 0% to 95% HR, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # ETC-112100-000
- Zoro # G709587083
- Country of Origin Mexico
- Category Temperature Controllers
Details
Temperature Range | -30°F to 220°F (-34°C to 104°C) |
Differential | 1°F to 30°F (1°C to 16°C) |
Number of Stages | One |
Enclosure | NEMA 1 |
Ambient Humidity | 0% to 95% HR, non-condensing |
Electrical Rating | 24V AC |
Series Application | Electronic Temperature Control |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- HONEYWELL T775M2014 Modulating Electronic (T775M2014)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- Robertshaw Programmable Logic Controls (PLC)