Shop All Temperature Controllers
Robertshaw
-30/220F, SPDT, 120/240, 0-10vOUT
Mfr # ETC-111100-000
Zoro # G909676372
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Humidity 0% to 95% HR, non-condensing
- Enclosure NEMA 1
- Series Application Electronic Temperature Control
- Electrical Rating 120/208/240V AC
- Temperature Range -30°F to 220°F (-34°C to 104°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # ETC-111100-000
- Zoro # G909676372
- Country of Origin Mexico
- Category Temperature Controllers
Details
Ambient Humidity | 0% to 95% HR, non-condensing |
Enclosure | NEMA 1 |
Series Application | Electronic Temperature Control |
Electrical Rating | 120/208/240V AC |
Temperature Range | -30°F to 220°F (-34°C to 104°C) |
Differential | 1°F to 30°F (1°C to 16°C) |
Number of Stages | One |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EXX)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AE0)
- Robertshaw Temperature Controllers