Shop All Temperature Controllers
Robertshaw
-30/220F, NEMA 4X, 120/240V, SPDT
Mfr # ETC-141000-000
Zoro # G709850194
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Stages One
- Enclosure NEMA 4X
- Series Application Electronic Temperature Control
- Temperature Range -30°F to 220°F (-34°C to 104°C)
- 0 - 10V Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # ETC-141000-000
- Zoro # G709850194
- Country of Origin Mexico
- Category Temperature Controllers
Details
Number of Stages | One |
Enclosure | NEMA 4X |
Series Application | Electronic Temperature Control |
Temperature Range | -30°F to 220°F (-34°C to 104°C) |
0 - 10V Output | No |
Differential | 1°F to 30°F (1°C to 16°C) |
Electrical Rating | 120/208/240V AC |
Ambient Humidity | 0% to 95% HR, non-condensing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- YORK Control, 26 deg Open/38 deg. F Close, SPST (S1-025-27727-003)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- Robertshaw Programmable Logic Controls (PLC)