Shop All Thermocouple Probes
Robertshaw
30 in L., Snap-Fit, Tinnerman Clip
Mfr # 1980-030
Zoro # G4268607
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 30 in
- Tip Style Snap-Fit
- Type Snap-Fit
- Voltage 25 to 30mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1980-030
- Zoro # G4268607
- UPC # 662013631901
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 30 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 2 in |
Probe Diameter | 3/8 in |
Process Connection Size | 11/32 in |
Cable Length | 30 in |
Overall Length | 30 in |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 30 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Process Connection Size 11/32 in, Compatible with Brand Universal, Compatible with Series Snap-fit, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14251.11 12PK)
- EVERPURE Cartridge, Water Filter - Ocs (EV961807)
- DANFOSS Startcapacitor 410Mf 115V (117U5042)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW 36 in Threaded, Tinnerman Clip (1970-036)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 48 in L., Threaded, 1 PK (1970-048)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- REED INSTRUMENTS Type K Air Oven/Freezer Thermocouple Probe (R2980)
- Robertshaw Thermocouple Probes