Shop All Thermocouple Probes
Robertshaw
27 in L., Universal Coaxial ODS, Tinnerman Clip
Mfr # 1960-027
Zoro # G0892893
product price: $15.63
/ea
$15.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 27 in
- Tip Style Coaxial
- Type Universal Coaxial ODS
- Voltage 18 to 30 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1960-027
- Zoro # G0892893
- UPC # 662013644789
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 27 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 27 in |
Cable Length | 27 in |
Probe Length | 2 in |
Probe Diameter | 3/8 in |
Details
Gas Type | LP/NG |
Item | Thermocouple |
Tip Style | Coaxial |
Type | Universal Coaxial ODS |
Voltage | 18 to 30 mV |
Includes | Tinnerman Clip |
Special Information | For Quick Drop Out, Low Mass, Rated for 18 to 30 mV Non Vented Equipment |
Product Type | Thermocouple |
Compatible with Series | Low Mass |
Output | 18 to 30mV |
For Fuel Type | LP |
Element Material | Stainless Steel |
Compatible with Brand | Universal |
For Pilot System Type | Standing Pilot |
Series | 1960 |
Process Connection Type | Coaxial |
Cable Material | Copper, Nickel Alloy |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 27 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 18 to 30mV, Process Connection Type Coaxial, Compatible with Brand Universal, Compatible with Series Low Mass, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- BROAN Replacement Motor Assembly (BP28)
- DAYTON Exhaust Vent, 16 In (4YC49)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 48 in L., Threaded, 1 PK (1970-048)
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip (1980-048)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- Robertshaw Thermocouple Probes