Shop All Flooring Installation Tools
Roberts
Vinyl Tile Cutter, 18 in.
Mfr # 10-918
Zoro # G4030817
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Cuts 18 in Straight or 12 in Diagonally
- Handle Steel
- Construction Aluminum Base, Carbon Steel Blade
- Characteristics Industrial Grade Carbon Steel Blades And Ball, Moveable Cutting Guide, 45 Deg Mitre Guide, Marked Measuring Guide, Built-in Base Casters
- Includes Casters, Steel Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-918
- Zoro # G4030817
- UPC # 075378301301
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Overall Length | 21 1/4 in |
Cutting Length - Diagonal | 12 in |
Overall Width | 22 in |
Handle Length | 11 1/2 in |
Cutting Length - Straight | 18 in |
Details
Item | Vinyl Tile Cutter |
Capacity | Cuts 18 in Straight or 12 in Diagonally |
Handle | Steel |
Construction | Aluminum Base, Carbon Steel Blade |
Characteristics | Industrial Grade Carbon Steel Blades And Ball, Moveable Cutting Guide, 45 Deg Mitre Guide, Marked Measuring Guide, Built-in Base Casters |
Includes | Casters, Steel Blade |
Product Type | Tile Cutter |
Handle Material | Steel |
Blade Material | Steel |
Compatible Thickness - Maximum | 1/8 in |
Description
Vinyl Tile Cutter, Blade Material Steel, Compatible Thickness - Maximum 1/8 in, Cutting Length - Diagonal 12 in, Cutting Length - Straight 18 in, Handle Length 11 1/2 in, Handle Material Steel, Includes Casters, Steel Blade, Overall Length 21 1/4 in, Overall Width 22 in, Product Type Tile Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78684A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.270)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- ROBERTS Cutter, Tile (10-900)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- BIG HORN Heavy Duty Press Roller (19602)
- Roberts Flooring Installation Tools