Shop All Concrete Trowels
Roberts
Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned
Mfr # 10-823
Zoro # G5071936
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 11 in
- Width (In.) 4 1/2 in
- Material Polished Spring Steel
- Characteristics 10 Degrees Angle, 1/16 in x 1/16 in x 1/16 in Square Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-823
- Zoro # G5071936
- UPC # 075378108238
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 11 in |
Width (In.) | 4 1/2 in |
Blade Length | 11 in |
Blade Width | 4 1/2 in |
Notch Width | 1/16 in |
Notch Depth | 1/16 in |
Details
Item | Trowel |
End Type | Square |
Material | Polished Spring Steel |
Characteristics | 10 Degrees Angle, 1/16 in x 1/16 in x 1/16 in Square Notch |
Handle Design | Contoured, Orange |
Handle | Cushioned Action Grip |
Compatible Primary Material | Tile |
Blade Shape | Square |
Notch Shape | Square |
Notch Spacing | 1/16 in |
Blade Material | Stainless Steel |
Product Type | Trowel |
Handle Style | Cushioned |
Description
This Roberts 10-823 Square Trowel is perfect for applying mortar, concrete and grout. It is the tool you need to ensure your work is done efficiently and well. The polished spring steel blade of this trowel has a square end measuring 4 1/2 in. by 11 in. It also features a cushioned action grip handle that provides comfort when you are working for long periods of time. The square notch offers 10 degrees angle, which means you can get the best results possible when using this trowel. When it comes to making your work easier, this Roberts Concrete Trowel will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- MILWAUKEE TOOL 12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4143)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- KRAFT TOOL Cement Finish Trowel, BS, 10x4", Pro-Form (CF725BPF)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- KRAFT TOOL Elite Series Gold SS, 12"x5 (PLE458PF)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x3 (CF271B)
- VULCAN Trowel Masonry 9-1/ 2In Philad (PT-120263L)
- Roberts Concrete Trowels