Shop All Construction Adhesives
Roberts
Roberts 5900-3.5G Roberts Ceramic Tile Adhesive 3.5 Gal
Mfr # 3563063
Zoro # G204134089
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 3563063
- Zoro # G204134089
- UPC # 75378590033
- Country of Origin China
- Category Construction Adhesives
Details
Item | Wood Glue |
Weight | 13 oz |
Description
Features
- Ready to use
- Quick grabbing
- Fast drying
- Type 1 organic mastic
- Color: White
- Base: Acrylic Latex
- Dry Time: 24 hours to cure
- Floor Compatibility: Ceramic
- Interior/Exterior: Interior
- Size: 4 Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- GROUP 31 8 Oz. 236Ml Vulcanizing Cement, Flammable (14-008)
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail (7350-4)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 1 gal, Pail (3085-1)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- LORD FUSOR Lord Fusor 108B Metal Bonding Adhesive Medium-Set; 7.6 Oz. (FUS-108B)
- Roberts Construction Adhesives