Shop All Hand Saws
Roberts
Roberts 10-56 6 in. Saw Jamb Long Neck Plus
Mfr # 20729
Zoro # G704024262
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Longneck Plus 6 in. Jamb Saw is powered by a 7500 RPM, 1100-watt industrial grade motor and easily cuts door jambs, trim and molding for installation of new floors. Also cuts through brick and cement block. This a unique 1-1/2 in. vacuum port for dust containment plus an extended rotating tail for maximum comfort and extra stability. Comes with a customer molded carrying case.
Features- Size - 6 in.
- Power Source - AC
- Voltage - 120 volts
- Wattage - 1100 watts
- Maximum Power - 1100 watts
- Number of Handles - 1
- Speed - 7500 RPM
- Dimension - 19 x 8 x 6.25 in.
- Item Weight - 11.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1930)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 1/2" (24432)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- ROBERTS Roberts 10-46 Super Six 6 in. Jamb Saw (17076)
- GARANT Hacksaw frame with bimetal blade 18 - 32 TPI progressive (580400)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- STANLEY DeWalt 20 in. Steel Handsaw 8 TPI 1 pc (DWHT20545L)
- GREAT NECK COPING SAW W/BLADE (CP9)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- Roberts Cutting and Shaping Tools