Roberts

Roberts 10-46 Super Six 6 in. Jamb Saw


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Adjustable cutting depth guide prevents cutting into plaster or wall board when trimming base boards
  • Powerful 7.5 Amp, 900 Watt industrial grade power unit has all ball and needle bearings, 120 V
  • Patented design enables saw to cut full inside corners in molding up to 1/2" thick
  • Spiral ground gears for smooth, quiet operation
  • Precision height adjustment from "flush" to 1-1/16"
  • Doors as thick as 1-3/4" can be undercut without removal
  • Includes molded carrying case and 6-3/16" carbide tipped blade
  • Uses 10-47 Carbide Tip Replacement Blades
Specifications
  • Blade Size: 6 in.
  • Dimension: 6.1" H x 9.4" W x 17.1" L
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.