Shop All Cutter Parts
Roberts
Repl Floor Cutter Blade, 9 In, For 10-60
Mfr # 10-460
Zoro # G4534397
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Titanium-Coated Tungsten Carbide
- For Use With Mfr. No. 10-60
- Impact Rated No
- For Use With Mfr. Model Number MH5PKG8LKG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-460
- Zoro # G4534397
- UPC # 075378104612
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 9 in |
Details
Material | Titanium-Coated Tungsten Carbide |
Item | Replacement Floor Cutter Blade |
For Use With | Mfr. No. 10-60 |
Impact Rated | No |
For Use With Mfr. Model Number | MH5PKG8LKG |
Description
Replacement Floor Cutter Blade, For Use With Mfr. Model Number 10620, Material Titanium-Coated Tungsten Carbide, Overall Length 9 in, For Use With Mfr. No. 10-60, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw (44148)
- FOWLER 18 Parallel Set (524370000)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- ROBERTS Scraper Blade, 8 In, PK10 (10-458)
- ROBERTS Replacement Stretcher Tube, Steel, 36 in L (10-230-10)
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- WHEELER-REX Blade, Wheeler Rex (1293)
- Roberts Hand Tool Parts