Shop All Carpet Installation Tools
Roberts
Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case
Mfr # 10-254
Zoro # G1213597
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Remove Wrinkles In Carpet
- Includes (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
- Characteristics Stretch up to 23 1/2 Ft With Included Tubes, Locks Into 17 Different Stetch/Pattern Holding Positions
- Construction Steel handle
- Overall Height 199 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-254
- Zoro # G1213597
- UPC # 075378102540
- Country of Origin China
- Category Carpet Installation Tools
Dimensions
Overall Height | 199 1/2 in |
Overall Width | 18 in |
Clamp Face Width | 14 in |
Adjustable Length - Minimum | 14 in |
Adjustable Length - Maximum | 23 1/2 ft |
Clamp Face Length | 5 in |
Handle Length | 23 in |
Details
Item | Carpet Stretcher Kit |
Application | Remove Wrinkles In Carpet |
Includes | (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case |
Characteristics | Stretch up to 23 1/2 Ft With Included Tubes, Locks Into 17 Different Stetch/Pattern Holding Positions |
Construction | Steel handle |
Product Type | Carpet Stretcher Kit |
Pin Material | Steel |
Body Material | Steel |
Pin Adjustability | Adjustable |
Description
When it comes to stretching carpet, the Roberts 10-254 Power-Lok Stretcher is the tool you need. It features a steel handle construction that allows you to stretch up to 23 1/2 ft with included tubes. The stretcher locks into 17 different stretch/pattern holding positions. It removes wrinkles in carpet and includes 18" tail block, 3' extension tubes, quick loc tube and wheeled carrying case. Make sure your next carpet installation goes off without a hitch by equipping yourself with the Roberts 10-254 Power-Lok Stretcher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11228)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- FEIN Oscillating Saw Blade, 3/8, 3-51/64 L, PK10 (63502184290)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Floor Install Kit, Spacers, Block, Pull Bar (10-26)
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- ROBERTS Blade, Replacement (10-42)
- THERMWELL PRODUCTS 3/4X36 Gld Tile Edging (H402SFB3)
- Roberts Carpet Installation Tools