Shop All Utility Knives
Roberts
Matching/Seam Repair Carpet Stretcher
Mfr # 10-128
Zoro # G5071814
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension
- Application For Carpet Installation
- Includes Custom Molded Carrying Case
- Construction Aluminum Frame, Dual Powerheads
- Overall Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-128
- Zoro # G5071814
- UPC # 075378101284
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 7 7/8 in |
Handle Length | 10 in |
Adjustable Length - Maximum | 19 1/2 in |
Clamp Face Length | 4 in |
Clamp Face Width | 7 1/4 in |
Adjustable Length - Minimum | 16 in |
Overall Height | 7 1/2 in |
Details
Characteristics | Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension |
Application | For Carpet Installation |
Includes | Custom Molded Carrying Case |
Construction | Aluminum Frame, Dual Powerheads |
Item | Carpet Stretcher |
Body Material | Aluminum |
Pin Material | Steel |
Pin Adjustability | Adjustable |
Description
Carpet Stretcher, Adjustable Length - Maximum 19 1/2 in, Adjustable Length - Minimum 16 in, Body Material Aluminum, Bumper Pad Thickness Not Applicable, Clamp Face Length 4 in, Clamp Face Width 7 1/4 in, Handle Length 10 in, Includes Custom Molded Carrying Case, Overall Height 7 1/2 in, Overall Width 7 7/8 in, Pin Adjustability Adjustable, Pin Material Steel, Product Type Carpet Stretcher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015MHT)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- Roberts Knives, Cutters & Snips