Shop All Flooring Installation Tools
Roberts
Linoleum Floor Roller, 100 lbs.
Mfr # 10-952
Zoro # G4132816
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity 100 lbs.
- Handle Steel
- Type Heavy Duty
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-952
- Zoro # G4132816
- UPC # 010306301008
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Handle Length | 30 in |
Overall Length | 33 in |
Extended Length - Maximum | 40 in |
Overall Width | 15 3/8 in |
Details
Item | Floor Roller |
Application | Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT |
Capacity | 100 lbs. |
Handle | Steel |
Type | Heavy Duty |
Construction | Steel |
Characteristics | Detachable Pivoting Legs With Sealed-Bearing Wheels |
Product Type | Flooring Roller |
Roller Weight | 100 lb |
Material | Steel |
Description
Floor Roller, Extended Length - Maximum 40 in, Handle Length 30 in, Material Steel, Overall Width 15 3/8 in, Overall Length 33 in, Product Type Flooring Roller, Roller Weight 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- DRILL AMERICA 5/8"-11 HSS Hex Die (DWTHSHEX5811)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- Roberts Carpet & Flooring Tools