Shop All Utility Knives
Roberts
Hook Blades, 10 PK
Mfr # 10-440
Zoro # G803753421
product price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Length 1 27/32 in
- Number of Blades Included 100
- Primary Cutting Application Multipurpose
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-440
- Zoro # G803753421
- UPC # 075378104407
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Width | 3/4 in |
Blade Length | 1 27/32 in |
Description
Hook Blades, Blade Edge Type Hook, Blade Length 1 27/32 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Hook, Blade Width 3/4 in, Compatible Manufacturer Part Number 10-218, 10-905, Compatible with Series Roberts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- GREY PNEUMATIC 3/8" Drive x 19mm Magnetic Deep (1019MDG)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- Roberts Utility Knives