Shop All Cutter Parts
Roberts
Floor/Wall Scraper Blade, 4 In, PK10
Mfr # 10-442-10
Zoro # G2734252
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10-294
- Impact Rated No
- Type 4 in Long x 0.015 in Thick
- For Use With Mfr. No. 10-294
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-442-10
- Zoro # G2734252
- UPC # 075378004424
- Country of Origin United States
- Category Cutter Parts
Details
For Use With Mfr. Model Number | 10-294 |
Impact Rated | No |
Type | 4 in Long x 0.015 in Thick |
Item | Scraper Blade |
For Use With | Mfr. No. 10-294 |
Description
Scraper Blade, For Use With Mfr. Model Number 10-294, Type 4 in Long x 0.015 in Thick, For Use With Mfr. No. 10-294, Impact Rated No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- DRILL AMERICA 7/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/32)
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75005)
- ROBERTS Scraper Blade, 8 In, PK10 (10-458)
- ROBERTS Replacement Stretcher Tube, Steel, 36 in L (10-230-10)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- MITUTOYO Spherical Contact Point (101204)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- Roberts Hand Tool Parts