Shop All Flooring Installation Tools
Roberts
Flooring Cutter, 1/2 In Cap, 9 In L
Mfr # 10-60
Zoro # G4575943
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multi-Purpose Cutter For Laminate, Engineered Wood, And Most Tile Including Ceramic And Porcelain
- Capacity 1/2 in
- Handle High-Leverage Bicycle Grip, Large
- Size 9 in
- Construction Wide Die Cast Aluminum Alloy Base With Heavy Duty Rubber Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-60
- Zoro # G4575943
- UPC # 075378106012
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Size | 9 in |
Overall Width | 5 3/4 in |
Overall Length | 18 1/4 in |
Cutting Length - Straight | 9 in |
Handle Length | 18 1/4 in |
Details
Item | Flooring Cutter |
Application | Multi-Purpose Cutter For Laminate, Engineered Wood, And Most Tile Including Ceramic And Porcelain |
Capacity | 1/2 in |
Handle | High-Leverage Bicycle Grip, Large |
Construction | Wide Die Cast Aluminum Alloy Base With Heavy Duty Rubber Pad |
Includes | 7/8 in Titanium-Coated Tungsten Carbide Ball Bearing Cutting Wheel |
Characteristics | Dual Chrome-Plated Rugged Steel Rails, Linear Ball Bearing Slides, Adjustable U.S. Standard And Metric Measuring Guide Provides Accurate Repeat Cuts, Side Arm Extensions To Support Large Format Tiles |
Product Type | Multi-Floor Cutter |
Blade Material | Steel |
Compatible Thickness - Maximum | 1/2 in |
Handle Material | ABS |
Description
Flooring Cutter, Blade Material Steel, Compatible Thickness - Maximum 1/2 in, Cutting Length - Diagonal Not Applicable, Cutting Length - Straight 9 in, Handle Length 18 1/4 in, Handle Material ABS, Includes 7/8 in Titanium-Coated Tungsten Carbide Ball Bearing Cutting Wheel, Overall Length 18 1/4 in, Overall Width 5 3/4 in, Product Type Multi-Floor Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel (GN4C----B7---21)
- KO-KEN Socket 1 12 Point 35mm 3/8 Sq. Drive (3405A-1)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- ROBERTS Cutter, Tile (10-900)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- Roberts Flooring Installation Tools