Shop All Carpet Installation Tools
Roberts
Floor Tapping Block, 20 In, Polypropylene
Mfr # 10-17-8
Zoro # G4621617
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in Long
- Application For Installing Tongue And Groove Flooring
- Construction High-Density Polypropylene
- Characteristics Large Comfort Grip Handle
- Product Type Tapping Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-17-8
- Zoro # G4621617
- UPC # 075378010173
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 20 in Long |
Overall Width | 2 3/4 in |
Extended Length - Maximum | 20 in |
Handle Length | 7 1/2 in |
Overall Length | 20 in |
Overall Height | 3/4 in |
Details
Item | Floor Tapping Block |
Application | For Installing Tongue And Groove Flooring |
Construction | High-Density Polypropylene |
Characteristics | Large Comfort Grip Handle |
Product Type | Tapping Block |
Material | Polypropylene |
Description
Floor Tapping Block, Extended Length - Maximum 20 in, Handle Length 7 1/2 in, Material Polypropylene, Overall Height 3/4 in, Overall Width 2 3/4 in, Overall Length 20 in, Product Type Tapping Block, Roller Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3312)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6124)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- ROBERTS Floor Install Kit, Spacers, Block, Pull Bar (10-26)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- ROBERTS Trimmer, Carpet (10-616-2)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top (2RRU3)
- Roberts Carpet & Flooring Tools