Shop All Construction Adhesives
Roberts
Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail
Mfr # 7350-1
Zoro # G9189601
product price: $40.69
/ea
Sold in multiples of 4 for $162.76
$162.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Color Beige
- Container Size 4 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 7350-1
- Zoro # G9189601
- UPC # 075378735014
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Construction Adhesive, Adhesive Color Off White, Application Method No Special Application, Chemical Base Acrylic Latex, Container Size 1 gal, Container Type Pail, Features Moisture Control, Non-Flammable, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 40 min, Water Resistance Not Water-Resistant, VOC Content Weight 11 g/L, Standards ASTM F1869, ASTM F2170, NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Vinyl, Shear Strength Not Specified, Solvent-Free Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 250 mL Bottle (88441)
- ZINSSER Red Mahogany Wood Fill (215212)
- IMPERIAL SUPPLIES High Temp. RTV Silicone Sealant, 8 oz, Red, Temp Range -75 to 550 Degrees F (40JM26)
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- PL Adhesive Remover, Tan, 10 oz (1390595)
- Roberts Construction Adhesives