Shop All Construction Adhesives
This Product is Discontinued
Roberts
Floor Adhesive, 6280 Series, Off-White, 1 gal, Pail (Discontinued)
Mfr # R6280-1
Zoro # G5123702
This Product is Discontinued
Key Features
- Type Pressure Sensitive Adhesive
- Application For The Interior Installation of Vinyl-Backed Carpet Tile, Commercial Carpet Cushion, Solid Vinyl, Fiberglass Reinforced Sheet Vinyl, Luxury Vinyl Tile, Recycled Non-Foam (PVC) and Enhancer Backed Carpet Tiles
- Color Off-White
- Container Size 1 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # R6280-1
- Zoro # G5123702
- UPC # 075378628026
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Construction Adhesive, Adhesive Color Off White, Chemical Base Acrylic Latex, Container Size 1 gal, Container Type Pail, Features Non-Flammable, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 1 hr, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor No, Materials Bonded Concrete, Wood, Solvent-Free Yes, Series 6280, Maximum Application Temperature 95 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.