Shop All Construction Adhesives
Roberts
Floor Adhesive, 3095 Series, Beige, 4 gal, Pail
Mfr # 3095-4
Zoro # G9189586
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Color Creamy Tan
- Container Size 4 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 3095-4
- Zoro # G9189586
- UPC # 075378309543
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 4 gal |
Description
Construction Adhesive, Adhesive Color Beige, Application Method Notched Trowel, Chemical Base SBR Latex, Container Size 4 gal, Container Type Pail, Features Commercial Grade, Fast Grab, High Solids, High Tack, Moisture Control, Non-Flammable, Interior/Exterior Interior Only, Working Time 40 min, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards ASTM F1869, ASTM F2170, NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Terrazzo, Vinyl, Wood
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- DEVCON Acrylic Adhesive, 14300 Series, Amber, Bottle, 1:01 Mix Ratio, 24 hr Functional Cure (14300)
- FIBATAPE 4 In. x 4 In. Wall & Ceiling Self-Adhesive Drywall Patch (FDW6836-U)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- ROBERTS Floor Adhesive, 1407 Series, Beige, 1 gal, Pail (1407-1)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- LORD FUSOR Extreme Plastic Repair- 7.1 Oz. (FUS-142)
- Roberts Construction Adhesives