Shop All Construction Adhesives
This Product is Discontinued
Roberts
Floor Adhesive, 1509 Series, Beige, 4 gal, Pail (Discontinued)
Mfr # R1509-4
Zoro # G5118242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application For The Installation of Solid, Engineered and Parquet Wood Flooring
- Color Beige
- Container Size 4 gal
- Container Type Pail
- Materials Bonded Concrete, Cork, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # R1509-4
- Zoro # G5118242
- UPC # 075378150947
- Country of Origin Unknown
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 4 gal |
Description
Construction Adhesive, Adhesive Color Beige, Chemical Base Urethane, Container Size 4 gal, Container Type Pail, Interior/Exterior Interior Only, Working Time 2 hr, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 0 g/L, Low Odor No, Materials Bonded Concrete, Cork, Terrazzo, Vinyl, Wood, Solvent-Free Yes, Series 1509, Maximum Application Temperature 95 Degrees F, Maximum Viscosity 120,000 cps, Minimum Viscosity 80,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.