Shop All Construction Adhesives
Roberts
Floor Adhesive, 1407 Series, Beige, 1 gal, Pail
Mfr # 1407-1
Zoro # G5123727
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Bonding Pre-Finished Engineered and Pre-Finished Parquet
- Color Beige
- Container Size 1 gal
- Container Type Pail
- Materials Bonded Concrete, Cork, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 1407-1
- Zoro # G5123727
- UPC # 075378140719
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Construction Adhesive, Adhesive Color Beige, Application Method Notched Trowel, Chemical Base Acrylic Tri Polymer Urethane, Container Size 1 gal, Container Type Pail, Features Easy to Trowel, Great Green Grab, Strong Durable Bond, Interior/Exterior Interior Only, Working Time 30 min, Water Resistance Not Water-Resistant, VOC Content Weight 2 g/L, Standards LEED Compliant, SCAQMD, Low Odor Yes, Materials Bonded Concrete, Cork, Wood, Solvent-Free Yes, Series 1407
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White (KR401WHACS)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 1 gal, Pail (3085-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- 3M Plastic Adhesive, 2262 Series, clear, 1 qt, Can (2262)
- Roberts Construction Adhesives