Shop All Carpet Installation Tools
Roberts
Double-Sided Acrylic Tape, 75 Ft
Mfr # 50-550
Zoro # G2427966
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/8 in x 75 ft
- Construction Non-Toxic, Acrylic Adhesive
- For Use With Carpet Flooring
- Characteristics One Roll
- Application For Indoor/Outdoor Carpet Installations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 50-550
- Zoro # G2427966
- UPC # 075378505501
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 1-7/8 in x 75 ft |
Imperial Tape Width | 1 7/8 in |
Metric Width | 47.63 mm |
Imperial Tape Length | 25 yd |
Metric Tape Length | 22.86 m |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand ROBERTS, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 25 yd, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Common Industry Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE), Tape Thickness 42.5 mil, Metric Tape Length 22.86 m, Metric Width 47.63 mm, Tape Adhesive Format Double-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. x 2 in. 12,000-Series Annular Cutter (12228)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- ROBERTS Premium Heat Bond Seam Tape, 22 yd, Thick (50-350)
- ROBERTS Adhesive Nozzle, 3 In. W (10-981-25)
- ROBERTS Dbl Side Carpet Tape, 15ft, Indoor/Outdoor (50-605-12)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- Roberts Carpet & Flooring Tools