Shop All Carpet Installation Tools
Roberts
Dbl Side Carpet Tape, 15ft, Indoor/Outdoor
Mfr # 50-605-12
Zoro # G4205591
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 ft x 2-1/2 in
- Application For Carpet Without Tack Strips
- Characteristics For Indoor Or Outdoor Use, Use As Temporary Protection Over Carpeting (Except Wool)
- For Use With Carpeting
- Tape Backing Construction Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 50-605-12
- Zoro # G4205591
- UPC # 075378506058
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 15 ft x 2-1/2 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 1/2 in |
Metric Width | 63.5 mm |
Details
Item | Carpet Mounting Tape |
Application | For Carpet Without Tack Strips |
Characteristics | For Indoor Or Outdoor Use, Use As Temporary Protection Over Carpeting (Except Wool) |
For Use With | Carpeting |
Tape Backing Construction | Cloth |
Surface Compatibility | Nylon, Polyester, Polyethylene (PE) |
Maximum Tape Performance Temperature | Not Rated |
Tape Brand | ROBERTS |
Tape Backing Material | Cloth |
Brand and Series | ROBERTS |
Common Industry | Construction |
Tape Adhesive Format | Double-Sided |
Temperature Range | Not Rated |
Minimum Tape Performance Temperature | Not Rated |
Tape Thickness | 73 mil |
Product Form | Continuous Roll |
Tape Type | Double-Sided Carpet Mounting Tape |
Environment | Indoor and Outdoor |
Brand | ROBERTS |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand ROBERTS, Imperial Tape Length 5 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 5 yd, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Common Industry Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE), Tape Thickness 73 mil, Metric Tape Length 4.57 m, Metric Width 63.5 mm, Tape Adhesive Format Double-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- TOWER SEALANTS M-D 0.38 in. H X 72 in. L Prefinished Brown Aluminum Carpet Trim (40126)
- Roberts Carpet & Flooring Tools