Shop All Utility Knives
Roberts
Carpet Stretcher Kit, For Carpet Insatallation
Mfr # 10-237V
Zoro # G5071893
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case
- Size 18 in
- Characteristics Low Profile Head, 18 in Tail Blocks w/Integral Wheels, Comfort Grips, Adjustable Pin Depth, Stretch over 38 ft
- Construction Aluminum
- Application For Carpet Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-237V
- Zoro # G5071893
- UPC # 075378000143
- Country of Origin China
- Category Utility Knives
Dimensions
Size | 18 in |
Overall Width | 18 1/2 in |
Adjustable Length - Maximum | 38 ft |
Clamp Face Width | 14 in |
Adjustable Length - Minimum | 14 in |
Clamp Face Length | 5 in |
Overall Height | 40 in |
Handle Length | 23 in |
Details
Includes | (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case |
Item | Carpet Stretcher Kit |
Characteristics | Low Profile Head, 18 in Tail Blocks w/Integral Wheels, Comfort Grips, Adjustable Pin Depth, Stretch over 38 ft |
Construction | Aluminum |
Application | For Carpet Installation |
Body Material | Aluminum |
Pin Material | Steel |
Pin Adjustability | Adjustable |
Description
Carpet Stretcher Kit, Adjustable Length - Maximum 38 ft, Adjustable Length - Minimum 14 in, Body Material Aluminum, Bumper Pad Thickness Not Applicable, Clamp Face Length 5 in, Clamp Face Width 14 in, Handle Length 23 in, Includes (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case, Overall Height 40 in, Overall Width 18 1/2 in, Pin Adjustability Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- ROBERTS Matching/Seam Repair Carpet Stretcher (10-128)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- Roberts Knives, Cutters & Snips