Shop All Carpet Installation Tools
Roberts
Carpet Puller, Aluminum, Serrated Clamps
Mfr # 10 10
Zoro # G0477285
original price:
$29.99
10% off
new price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Solid Die-Cast Aluminum
- Characteristics Serrated Clamps, Large Handle, Unique Design For Maximum Pulling Power When Removing Carpet
- Material Aluminum
- Clamp Face Length 3 3/4 in
- Overall Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10 10
- Zoro # G0477285
- UPC # 075378010104
- Country of Origin Korea, Republic of
- Category Carpet Installation Tools
Dimensions
Clamp Face Length | 3 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 3 3/4 in |
Overall Height | 7 3/8 in |
Clamp Face Width | 1 1/2 in |
Details
Item | Carpet Puller |
Construction | Solid Die-Cast Aluminum |
Characteristics | Serrated Clamps, Large Handle, Unique Design For Maximum Pulling Power When Removing Carpet |
Material | Aluminum |
Description
Carpet Puller, Clamp Face Length 3 3/4 in, Clamp Face Width 1 1/2 in, Overall Height 7 3/8 in, Overall Length 3 3/4 in, Overall Width 4 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- EXCEL BLADES 20 Piece Drill Set with Flat Case #61, #80 (55511IND)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- ROBERTS Trimmer, Carpet (10-616-2)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- TOWER SEALANTS M-D 0.29 in. H X 72 in. L Anodized Pewter Silver Aluminum Carpet Trim (43856)
- Roberts Carpet & Flooring Tools