Shop All Utility Knives
Roberts
Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel
Mfr # 10-410
Zoro # G5082804
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Carpet Installation
- Handle Material Aluminum, Industrial Grade Steel
- Characteristics Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head
- Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish
- Size 19 to 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-410
- Zoro # G5082804
- UPC # 075378104100
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Size | 19 to 23 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Adjustable Length - Maximum | 23 in |
Adjustable Length - Minimum | 19 in |
Clamp Face Width | 4 in |
Clamp Face Length | 4 in |
Handle Length | 11 1/2 in |
Details
Application | For Carpet Installation |
Handle Material | Aluminum, Industrial Grade Steel |
Characteristics | Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head |
Item | Carpet Knee Kicker |
Construction | Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish |
Blade Type | Utility |
Includes | Nap Grips |
Body Material | Aluminum, Steel |
Pin Material | Steel |
Bumper Pad Thickness | 2 in |
Pin Adjustability | Adjustable |
Description
Carpet Knee Kicker, Adjustable Length - Maximum 23 in, Adjustable Length - Minimum 19 in, Body Material Aluminum, Steel, Bumper Pad Thickness 2 in, Clamp Face Length 4 in, Clamp Face Width 4 in, Handle Length 11 1/2 in, Includes Nap Grips, Overall Height 4 3/4 in, Overall Width 4 3/4 in, Pin Adjustability Adjustable, Pin Material Steel, Product Type Carpet Knee Kicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- ROBERTS Matching/Seam Repair Carpet Stretcher (10-128)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- Roberts Knives, Cutters & Snips