Shop All Utility Knives
Roberts
Carpet Heat Bond Iron, Utility, For Carpet Installation
Mfr # 10-482G
Zoro # G5071866
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Carpet Installation
- Construction Streamlined, Low Profile
- Characteristics 110V, Melts 3 in Wide Heat Bond Tape, Double Heat Shield, S-Shaped Heating Element Provides Even Heating And Longer Heat Retention, Grooved Non-Stick Base, Comb Profile Forms Ridges in Adhesive for Stronger Carpet, 3-Way Cord Guide, 9-1/2 ft Cord, Thermostat Indicator Light
- Size 3 in
- Blade Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-482G
- Zoro # G5071866
- UPC # 075378104827
- Country of Origin Korea, Republic of
- Category Utility Knives
Dimensions
Size | 3 in |
Details
Application | For Carpet Installation |
Construction | Streamlined, Low Profile |
Characteristics | 110V, Melts 3 in Wide Heat Bond Tape, Double Heat Shield, S-Shaped Heating Element Provides Even Heating And Longer Heat Retention, Grooved Non-Stick Base, Comb Profile Forms Ridges in Adhesive for Stronger Carpet, 3-Way Cord Guide, 9-1/2 ft Cord, Thermostat Indicator Light |
Item | Carpet Heat Bond Iron |
Blade Type | Utility |
Description
This Roberts 10-482G Carpet Heat Bond Iron is the perfect tool for laying carpet. It is easy to use and features a streamlined, low profile design. The utility knife has a 3 in blade length and a streamline, low profile design. It has a rounded edge that prevents damage to the material while cutting through it. This utility knife also comes with an adjustable guide for accurate measurements when cutting carpet. You will be able to complete your carpets quickly and efficiently with this Roberts Utility Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442052)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- ROBERTS Matching/Seam Repair Carpet Stretcher (10-128)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- Roberts Knives, Cutters & Snips