Shop All Carpet Installation Tools
Roberts
Carpet Heat Bond Iron, 120V
Mfr # 10-282G-2
Zoro # G1948843
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-282G-2
- Zoro # G1948843
- UPC # 075378102823
- Country of Origin Korea, Republic of
- Category Carpet Installation Tools
Details
Item | PTFE Carpet Heat Bond Iron |
Application | Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam |
Characteristics | 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat |
Description
PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat, Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO L6-20 Meridian 22X Optical Level (44-D8824)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T27 L.28 mm (01350027)
- WILLIAMS Williams Adjustable Wrench, Black, 12" (13612A)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- ROBERTS Kicker, Knee (10-412-2)
- ROBERTS Blade, Replacement (10-42)
- ROBERTS Stair Tool (10-521)
- ROBERTS Premium Heat Bond Seam Tape, 22 yd, Thick (50-350)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- TOWER SEALANTS M-D Cinch White Aluminum/Vinyl Door Seal For Top and Side 85 in. L X 1/2 in. (43343)
- Roberts Carpet & Flooring Tools