Shop All Dollies
Roberts
Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR
Mfr # 10-575
Zoro # G5064832
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 24 to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 24 to 33 in |
Deck LxWxH | 33 in x 10 1/4 in x 4 3/4 in |
Platform Height | 4 3/4 in |
Caster Wheel Width | 1 1/4 in |
Platform Width | 10 1/4 in |
Caster Wheel Dia. | 3 in |
Overall Length | 33 in |
Overall Width | 10 1/4 in |
Center Opening LxW | 12 1/2 in x 10 1/8 in |
Caster Mounting Plate Size | 3 1/2 in Ă— 2 1/2 in |
Center Opening Length | 12 1/2 in |
Deck Width | 10 1/4 in |
Deck Length | 33 in |
Overall LxWxH | 33 in x 10 1/4 in x 4 3/4 in |
Axle Dia. | 3/8 in |
Overall Height | 4 3/4 in |
Center Opening Width | 10 1/8 in |
Deck Height | 4 3/4 in |
Caster Width | 1 1/4 in |
Depth | 5 in |
Description
Adjustable-Length Open-Deck Steel General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 33 in, Deck Width 10 1/4 in, Deck Height 4 3/4 in, Deck Material Steel, Deck Surface Carpeted, Center Opening Length 12 1/2 in, Center Opening Width 10 1/8 in, Color Red, End Style Raised, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 5/8 in, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- PEERLESS CHAIN #2 STRAIGHT COIL ZINC 65'/REEL, 6040250 (6040250)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- COOL KITCHEN 1500 LB Car Dolly (CO2224561)
- Roberts Hand Trucks & Dollies