Shop All Carpet Installation Tools
Roberts
Bumper Pad Replacement
Mfr # 10-422-09
Zoro # G003753405
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Characteristics High Profile
- Application Carpet Tools
- For Use With Deluxe High Profile Knee Kicker
- Product Type Bumper Pad replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roberts
- MFR # 10-422-09
- Zoro # G003753405
- Country of Origin Taiwan, Province of China
- Category Carpet Installation Tools
Dimensions
Size | 3 in |
Details
Item | Bumper Pad Replacement |
Characteristics | High Profile |
Application | Carpet Tools |
For Use With | Deluxe High Profile Knee Kicker |
Product Type | Bumper Pad replacement |
Description
Bumper Pad Replacement, Product Type Bumper Pad replacement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- RIDGID Jawset Cover (65692)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- ROBERTS Stair Tool (10-521)
- ROBERTS Kicker, Knee (10-412-2)
- ROBERTS Dbl Side Carpet Tape, 15ft, Indoor/Outdoor (50-605-12)
- ROBERTS Trimmer, Carpet (10-616-2)
- TOWER SEALANTS M-D Cinch White Aluminum/Vinyl Door Seal For Top and Side 85 in. L X 1/2 in. (43343)
- Roberts Carpet & Flooring Tools