Shop All Circular Saw Blades
Roberts
Blade, Fits Brand Roberts
Mfr # 10-940
Zoro # G8525960
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Roberts
- For Use With Mfr. Model Number 10-94
- For Use With Multi-Floor Cutter
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 10-940
- Zoro # G8525960
- UPC # 075378109402
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Overall Length | 13 in |
Overall Height | 4 mm |
Details
Item | Blade |
Impact Rated | No |
Fits Brand | Roberts |
For Use With Mfr. Model Number | 10-94 |
For Use With | Multi-Floor Cutter |
Material | Tungsten Carbide |
Application | Flooring Cutter |
Compatible with Manufacturer Model Number | 10-94 |
Compatible with Brand | Roberts |
Accessory Type | Replacement Blade |
Compatible Manufacturer Part Number | 10-94 |
Compatible with Manufacturer Part Number | 10-94 |
Compatible with Manufacturer Model Number [NEW] | 10-94 |
Compatible Manufacturer Model Number | 10-94 |
For Use with Mfr. Model Number | 10-94 |
Description
Blade, Accessory Type Replacement Blade, Application Flooring Cutter, Compatible with Brand Roberts, Compatible with Grainger Part Number 491G85, Compatible with Manufacturer Model Number 10-94, For Use With Multi-Floor Cutter, Material Tungsten Carbide, Overall Height 4 mm, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- PROTO 3/4 in Drive Impact Socket 40 mm Size 6 pt Standard Depth, Black Oxide (J07540M)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- EVOLUTION 14" Mild Steel Cutting Blade, 1" Arbor (14BLADEST)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- CMT 8 In. Precision Dado Set (CM136852)
- CMT ORANGE TOOLS 12 X 96T NonFerrous Carbide Saw Blade (225.696.12)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- Roberts Power Saw Blades