Shop All Construction Adhesives
Roberts
Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail
Mfr # 3000-4
Zoro # G9189680
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Color Beige Tan
- Container Type Pail
- Materials Bonded Concrete, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 3000-4
- Zoro # G9189680
- UPC # 075378300045
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 4 gal |
Description
Construction Adhesive, Adhesive Color Tan, Application Method No Special Application, Chemical Base SBR Latex, Container Size 4 gal, Container Type Pail, Features Longer Open Time, Non-Flammable, Interior/Exterior Interior Only, Working Time 90 min, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Terrazzo, Wood, Shear Strength Not Specified, Solvent-Free Yes, Series 3000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Acrylic Polymer Base (18526)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail (7350-4)
- ROBERTS Floor Adhesive, 1407 Series, Beige, 1 gal, Pail (1407-1)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- TITEBOND Landscape Construction Adhesive, 771-Step Series, Tan, 28 oz, Cartridge (7719)
- Roberts Construction Adhesives