Shop All Construction Adhesives
Roberts
Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail
Mfr # 3000-1
Zoro # G9189699
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application For Adhering Carpet, Felt-Back Sheet Vinyl
- Color Creamy Tan
- Container Type Pail
- Materials Bonded Concrete, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roberts
- MFR # 3000-1
- Zoro # G9189699
- UPC # 075378300014
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Construction Adhesive, Adhesive Color Tan, Application Method No Special Application, Chemical Base SBR Latex, Container Size 1 gal, Container Type Pail, Features Longer Open Time, Non-Flammable, Interior/Exterior Interior Only, Working Time 90 min, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Terrazzo, Wood, Shear Strength Not Specified, Solvent-Free Yes, Series 3000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber (KPT-11/16)
- FLEX SEAL FLEX SEAL LIQID BLACK 32OZ (LFSBLKR32)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW4)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail (7350-4)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- ZINSSER 8 Oz SureGrip All Purpose Adhesive And Wall Size (62008)
- Roberts Construction Adhesives