Shop All Circular Saw Blades
Robert Bosch Tool
Robert Bosch Tool PA1202 3.25 in. Blade Planer for Cutting Wood -
Mfr # 2016509
Zoro # G503980196
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robert Bosch Tool
- MFR # 2016509
- Zoro # G503980196
- UPC # 346314557
- Country of Origin China
- Category Circular Saw Blades
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Micro grain tungsten carbide blade
- Designed to fit on most planers
- Double-edged and reversible
- Designed to resist fractures from accidental nail and staple strikes
- Product Type: Planer Blades
- Blade Material: Micrograin Carbide
- Sub Brand: Woodrazor
- Blade Type: Planer
- Blade Length: 3-1/4 in.
- Dimension: 0.1" H x 3" W x 6.5" L
- Weight: 0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- RIDGID Kit, Drive Wedge (91552)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49220)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- SKIL Circular Saw Blade Skilsaw, 8-1/4"X24T (76824)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- FREUD Plastic Blade, 8 (LU94M008)
- Robert Bosch Tool Circular Saw Blades