Shop All Jig Saw Blades
Robert Bosch Tool
Robert Bosch Tool 2466571 5.25 in. 12 TPI Jig Saw Blade
Mfr # 2466571
Zoro # G003754983
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robert Bosch Tool
- MFR # 2466571
- Zoro # G003754983
- Country of Origin China
- Category Jig Saw Blades
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- A narrow, bi-metal body with strong, aggressive teeth removes stock quickly and leaves a good finish in straight and gently curved cuts
- Proper lubricant recommended when cutting metal
- T-shank design for maximum grip and stability which fits 90 percent of all current jigsaw makes and models
- Size: 5.25"
- Blade material: Bi-metal
- Shank type: T-Shank
- Teeth per inch: 12 TPI
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Smooth (PN-2006)
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- MILWAUKEE TOOL 3" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5161)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- DIABLO 5-1/4 in. Bi-Metal T-Shank Jig Saw Blade 5/10 TPI 5 pk (DJT345XF5)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- BOSCH BOSCH 3 Metal Cutting TShank Jigsaw Blade, T118G, 36 TPI, 5Piece (T118G)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- MAKITA JIG SAW BLADES 4300BV (2pk) #8 (MP723023-8-2)
- Robert Bosch Tool Power Saw Blades