Shop All Drill Presses
Robert Bosch Tool
Robert Bosch Tool 220-01 Motor-Tool Drill Press Work Station
Mfr # 24247
Zoro # G204109544
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robert Bosch Tool
- MFR # 24247
- Zoro # G204109544
- UPC # 80596022624
- Country of Origin China
- Category Drill Presses
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Moto-Tool Drill Press Work Station
- Material: Steel
- Product Type: Multi-Purpose Articulation Workstation
- Diameter: 12 in.
- Dimension: 7.4" H x 7.9" W x 14.5" L
- Weight: 6.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (1EZR9)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 9/64 (C23626)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Plug Hand Tap (DWTP30X3.5)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG97)
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press (354402)
- ECHO Engine Powered Drill, 25.4cc Engine Size (EDR-260)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- JET Floorstanding Drill Press, 15 (JDP-15F)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- Robert Bosch Tool Drill Presses