Shop All Planters & Window Boxes
Robert Allen
Robert Allen 212049 14 in. Basin Planter; Rustic White
Mfr # 212049
Zoro # G703784594
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robert Allen
- MFR # 212049
- Zoro # G703784594
- UPC # 818574019164
- Country of Origin India
- Category Planters & Window Boxes
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Metal basin planter
- Color: Rustic White
- Size: 14"
- Material: Metal
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Muffler (12 786 18-S)
- STENS Steel Cargo Box 851-283 (851-283)
- FLOJET RV Water Pump w/Strainer - 24V - 3GPM - 50PSI (R3526344D)
- ZORO SELECT Line Post, 6 Ft x 1 5/8 In. (4LVL5)
- ROBERT ALLEN 10" Char Ribb Planter (MPT01757)
- ROBERT ALLEN 8 in. Red Fleur De Planter (MPT01638)
- ROBERT ALLEN 10" Wht Ribb Planter (MPT01758)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- ROBERT ALLEN 8 in. BLU Fleur De Planter (MPT01639)
- ROBERT ALLEN 8 in. GRN Fleur De Planter (MPT01640)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Hunter Green (2463-1)
- Robert Allen Landscaping Materials