Shop All Indexable Toolholders
This Product is Discontinued
Robb-Jack
Gauge Tolerance Arbor Flange 3.50-in to 4.00-in Flange OD, 1.00-in ID (Discontinued)
Mfr # FLANGES-4
Zoro # G5049586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FLANGES
- Outside Diameter 3.5
- Coating UNCOAT
- Flange Diameter 3.5
- Shank Diameter 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robb-Jack
- MFR # FLANGES-4
- Zoro # G5049586
- UPC # 662966646717
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Outside Diameter | 3.5 |
Flange Diameter | 3.5 |
Shank Diameter | 3.5 |
Arbor Diameter | 1 |
Details
Item | Accessory |
Series | FLANGES |
Coating | UNCOAT |
System of Measurement | in |
Tariff Code | 8466.1 |
series_description | Arbor Flanges for Precision Slitting Saw Applications |
Description
Gauge Tolerance Arbor Flange 3.50-in to 4.00-in Flange OD, 1.00-in ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.