Shop All Indexable Toolholders
This Product is Discontinued
Robb-Jack
Arbor 1.00000-in ID, 0.75-in OD, 1.50000-in Flange, 4-in OAL (Discontinued)
Mfr # AB-1000
Zoro # G5035960
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series AB
- Length 1
- Thickness 0.25
- Outside Diameter 0.75
- Arbor Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robb-Jack
- MFR # AB-1000
- Zoro # G5035960
- UPC # 662966100066
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Length | 1 |
Outside Diameter | 0.75 |
Arbor Diameter | 1 |
Flange Diameter | 1.5 |
Hex Key Size | 0.25 |
Shank Diameter | 0.75 |
screw_size | 5/16-18x2.5 |
Details
Item | Accessory |
Series | AB |
Thickness | 0.25 |
System of Measurement | in |
Coating | UNCOAT |
OAL_overall | 4 |
series_description | Ultra Precision Saw Arbor for Carbide Slitting Saws |
screw_type | socket |
Tariff Code | 8466.1 |
Description
Arbor 1.00000-in ID, 0.75-in OD, 1.50000-in Flange, 4-in OAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.